Motion
462.S71.CMBRA C=8.00

REXNORD INC
462.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 462 Cplg Size, Spacer Type, Steel Material
Mi Item #01245687
MFR #462.S71.CMBRA C=8.00
Price$7,977.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
462.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 462 Cplg Size, Spacer Type, Steel Material
Mi Item #01245687
MFR #462.S71.CMBRA C=8.00

Mfr description
438222 462.S71.CMBRA C=8.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,977.46/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    9 in
  • Coupling Size Code
    462
  • Distance Between Shafts  
    8 in
  • Weight
    46.00 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    438222
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    698210691394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)