Motion
512.S71.CMBRA C=7.00

REXNORD INC
512.S71.CMBRA C=7.00

Thomas® Spacer Assembly - 512 Cplg Size, Spacer Type, Steel Material
Mi Item #01245695
MFR #512.S71.CMBRA C=7.00
Price$10,215.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
512.S71.CMBRA C=7.00

Thomas® Spacer Assembly - 512 Cplg Size, Spacer Type, Steel Material
Mi Item #01245695
MFR #512.S71.CMBRA C=7.00

Mfr description
638223 512.S71.CMBRA C=7.00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,215.10/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    254.8 mm
  • Coupling Size Code
    512
  • Distance Between Shafts  
    177.8 mm
  • Weight
    61.10 lbs

Details

  • Assembly Type
    Spacer
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    7.0000 in
  • Includes
    Washer
  • Manufacturer Catalog Number
    638223
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • Torque Rating (in-lb)
    55000 in-lb
  • UPC_NO
    698210691424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)