Motion
512.S71.CMBRA C=8.00

REXNORD INC
512.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 512 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245704
MFR #512.S71.CMBRA C=8.00
Price$11,529.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
512.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 512 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245704
MFR #512.S71.CMBRA C=8.00

Mfr description
003249 512.S71.CMBRA C=8.00
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,529.23/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    254.8 mm
  • Coupling Size Code
    512
  • Distance Between Shafts  
    203.2 mm
  • Weight
    62.20 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    003249
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210691431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)