Motion
562.S71.CMBRA C=8.00

REXNORD INC
562.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 562 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245723
MFR #562.S71.CMBRA C=8.00
Your Price$12,995.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
562.S71.CMBRA C=8.00

Thomas® Spacer Assembly - 562 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245723
MFR #562.S71.CMBRA C=8.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,995.89/each(List $16,244.87)

Overview

Mfr description
003255 562.S71.CMBRA C=8.00

Specifications

  • Coupling Size Code
    562
  • Assembly Type
    Spacer
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Material
    Steel
  • Series
    S71
  • Manufacturer Catalog Number
    003255
  • UPC_NO
    698210864262
  • Includes
    Washer
  • Weight
    88.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought