Motion
345 MOTOR OIL 5W-30 DRUM

LUBRIPLATE LUBRICANTS CO
345 MOTOR OIL 5W-30 DRUM

345 MOTOR OIL - SAE 5W-30 Engine Oil - Drum, 55 gal, 100 ISO Grade, 5W-30 SAE Grade
Mi Item #01245731
MFR #345 MOTOR OIL 5W-30 DRUM
Price$3,333.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
345 MOTOR OIL 5W-30 DRUM

345 MOTOR OIL - SAE 5W-30 Engine Oil - Drum, 55 gal, 100 ISO Grade, 5W-30 SAE Grade
Mi Item #01245731
MFR #345 MOTOR OIL 5W-30 DRUM

Mfr description
FORMULA 345 SAE 5W-30 55 GAL
  • Friction-modified for improved fuel economy
  • Protects against sludge and varnish formation
  • Good low temperature pour point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,333.00/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    5W-30
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Fuel Economy Oil
  • Application
    Motor oil for passenger cars, light trucks
  • Base Material
    Synthetic Base Stock
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Friction-modified for improved fuel economy •Protects against sludge and varnish formation •Good low temperature pour point
  • Flash Point
    204°C/400 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215473212
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -35°C/-31 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215473212
  • Viscosity
    100
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)