Motion
600.S71.CMBRA C=9.00

REXNORD INC
600.S71.CMBRA C=9.00

Thomas® Spacer Assembly - 600 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245733
MFR #600.S71.CMBRA C=9.00
Price$17,418.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
600.S71.CMBRA C=9.00

Thomas® Spacer Assembly - 600 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245733
MFR #600.S71.CMBRA C=9.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,418.66/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    297.7 mm
  • Coupling Size Code
    600
  • Distance Between Shafts  
    203.2 mm
  • Weight
    92.00 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    003268
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210864293

Overview

Mfr description
003268 600.S71.CMBRA C=9.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought