Motion
DPK SR71 350 HHS

REXNORD INC
DPK SR71 350 HHS

Disc Coupling Disc Pack - 350 Cplg Size, Flat Sided, Stainless Steel, 6-3/4 in OD
Mi Item #01245923
MFR #DPK SR71 350 HHS
Price$602.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 350 HHS

Disc Coupling Disc Pack - 350 Cplg Size, Flat Sided, Stainless Steel, 6-3/4 in OD
Mi Item #01245923
MFR #DPK SR71 350 HHS

Mfr description
007208 DPK SR71 350 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$602.04/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6-3/4 in
  • Coupling Size Code
    350
  • Weight
    1.20 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    007208
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210824167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)