Motion
NT1700-8T 5/8IN I UR LF-BUSHING

REXNORD INC
NT1700-8T 5/8IN I UR LF-BUSHING

10015171 / NT1700-8T_5/8IN_I_UR_LF-BUSHING
Mi Item #01246001
MFR #NT1700-8T 5/8IN I UR LF-BUSHING
Price$197.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT1700-8T 5/8IN I UR LF-BUSHING

10015171 / NT1700-8T_5/8IN_I_UR_LF-BUSHING
Mi Item #01246001
MFR #NT1700-8T 5/8IN I UR LF-BUSHING

Mfr description
514-12-1 IDLER WHEEL 1700 LF BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.36/each

Specifications

Dimensions

  • Compatible Bore Diameter
    5/8 in
  • Overall Length
    2.14 in
  • Overall Width
    5.14 in
  • Weight
    1.24 lbs

Details

  • Material
    Polyurethane
  • Part Type
    Idler Wheel
  • UPC_NO
    698210683825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)