Overview
Mfr description
Y10-S0-A3 SCREW
Specifications
- Diameter#0
- Thread Size#0-80
- Thread Pitch TypeFine
- Thread DirectionRight Hand
- Length3/16 in
- Head StyleBinding
- MaterialStainless Steel
- Finish CoatingPlain
- Specifications18-8 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data