Motion
TRAN PLT 4707/5997 SHORT POM WH

REXNORD INC
TRAN PLT 4707/5997 SHORT POM WH

10070598 / TRAN PLT 4707/5997 SHORT POM WH
Mi Item #01246030
MFR #TRAN PLT 4707/5997 SHORT POM WH
Price$40.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT 4707/5997 SHORT POM WH

10070598 / TRAN PLT 4707/5997 SHORT POM WH
Mi Item #01246030
MFR #TRAN PLT 4707/5997 SHORT POM WH

Mfr description
114-222-1 TRAN PLT 4707 ACETAL
  • Transfer Comb for 4707 & 5997 Chains
  • 6 Inches Wide By 5.75 Inches Long With 2.24 Inch Mounting Plate
  • Comb Only (No Hardware)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.57/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    5.7500 in
  • Plate Width
    5.9200 in
  • Weight
    0.2000 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    ACETAL
  • UPC_NO
    698210695736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)