Specifications
Dimensions
- Rod Length18 in
- Weight1.00 lbs
Details
- Accessory TypeWear Strip Kit
- Additional DetailsN18B3 90 Degree Corner Track Kit
- MaterialNylatron
- UPC_NO698210638023
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)