Motion
MT4973519
MT4973519
MI ITEM #01246559
MFR #MT4973519
Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973519
MI ITEM #01246559
MFR #MT4973519

Mfr description
73519 4131 NP TOOL BITS C7-C6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.79/each

Specifications

Dimensions

  • Lead Angle
    0 °
  • Overall Length
    3 in
  • Shank Height
    7/16 in
  • Shank Width
    7/16 in

Details

  • Cutting Direction
    Right Hand
  • Industry Standard Number
    C-7
  • Material Grade
    C6
  • Series
    4131
  • Tip Material
    Carbide
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)