Specifications
Dimensions
- Lead Angle0 °
- Shank Width1/2 in
Details
- Cutting DirectionRight Hand
- Industry Standard NumberC-8
- Material GradeC2
- Series4131
- Tip MaterialCarbide
- Tool Bit Style CodeC
- Tool Bit TypeSquare Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)