Motion
Y10-S8-A12-L

WM BERG
Y10-S8-A12-L

Long-Lok Machine Screw - Slotted, #8 Diameter, Lenght: 3/4 in, Thread Size: #8-32
MI ITEM #01246592
MFR #Y10-S8-A12-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
Y10-S8-A12-L

Long-Lok Machine Screw - Slotted, #8 Diameter, Lenght: 3/4 in, Thread Size: #8-32
MI ITEM #01246592
MFR #Y10-S8-A12-L

Mfr description
Y10-S8-A12-L SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    #8
  • Length
    3/4 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Plain
  • Head Style
    Binding
  • Material
    Stainless Steel
  • Specifications
    18-8 Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)