Motion
L0735-061
Lubricant - Food Grade, 16 gal (US), Keg, Transparent Color
MI ITEM #01246690
MFR #L0735-061
Your Price$1,396.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 16 gal (US), Keg, Transparent Color
MI ITEM #01246690
MFR #L0735-061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,396.49/each(List $1,675.79)

Overview

Mfr description
FP-150 16 GAL DRUM
  • NSF H1 Registered
  • Clean, safe, non-toxic lubrication
  • Water and steam resistant

Specifications

  • Type
    Lubricant
  • Container Type
    Keg
  • Container Size
    16 gal (US)
  • Food Grade
    Food Grade
  • Composition
    USP Mineral Oil-Based Fluid
  • Application
    Chains, conveyors, wire ropes, sight feed oilers
  • ISO Grade
    320
  • Color
    Transparent
  • Certification
    NSF H1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Flash Point
    202°C/395°F
  • Pour Point
    -18°C/0°F
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Viscosity
    367
  • Manufacturer Upc Number
    089215473502
  • Features & Benefits
    •NSF H1 Registered•Clean, safe, non-toxic lubrication•Water and steam resistant
  • Viscosity Index
    93
  • Weight
    134.00 lbs
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought