Motion
Y5-13

WM BERG
Y5-13

Hex or Jam Nut - 5/16-18 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01246721
MFR #Y5-13
List Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
Y5-13

Hex or Jam Nut - 5/16-18 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01246721
MFR #Y5-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.84/each for your price

Overview

Mfr description
Y5-13 NUT

Specifications

  • Thread Size
    5/16-18 in
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Height
    17/64 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text