Motion
7100063975 21445B SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X18"A COARSE

3M
7100063975 21445B SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X18"A COARSE

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/8 in x 18 in, SPR 21445B, 20 per case
MI ITEM #01246831
MFR #7100063975 21445B SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X18"A COARSE
List Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063975 21445B SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X18"A COARSE

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/8 in x 18 in, SPR 21445B, 20 per case
MI ITEM #01246831
MFR #7100063975 21445B SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X18"A COARSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.99/each for your price

Overview

Mfr description
7100063975 21445B SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011933573
  • UPC_NO
    00048011933573
  • Overall Length
    18 in
  • Overall Width
    0.375 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought