Motion
MT4973627
MT4973627
MI ITEM #01246863
MFR #MT4973627
List Price$25.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973627
MI ITEM #01246863
MFR #MT4973627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.59/each for your price

Overview

Mfr description
73627 4141 NP TOOL BITS D10-C5

Specifications

  • Tool Bit Style Code
    D
  • Tool Bit Type
    Under Cutting and for ID and OD Chamfering
  • Tip Material
    Carbide
  • Material Grade
    C5
  • Shank Width
    5/8 in
  • Shank Height
    5/8 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    D-10
  • Overall Length
    4 in
  • Nose Radius
    1/32 in
  • Included Angle
    80 °
  • Series
    4141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text