Motion
FP-150-L OIL 1GAL JUG

LUBRIPLATE LUBRICANTS CO
FP-150-L OIL 1GAL JUG

FP Series Gear Oil - 1 gal, Jug, 100 ISO, 80 SAE, USP-Based Mineral Oil Composition, Yes
MI ITEM #01246921
MFR #FP-150-L OIL 1GAL JUG
Price$115.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FP-150-L OIL 1GAL JUG

FP Series Gear Oil - 1 gal, Jug, 100 ISO, 80 SAE, USP-Based Mineral Oil Composition, Yes
MI ITEM #01246921
MFR #FP-150-L OIL 1GAL JUG

Mfr description
L0736-057 OIL FG FP-150-L 1GAL JUG
  • NSF H1 Registered
  • Clean, safe, non-toxic lubrication
  • Water and steam resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.49/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    1 gal (US)
  • ISO Grade
    100
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    80
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    3
  • Application
    Chains, conveyors, wire ropes, sight feed oilers
  • Certification
    NSF H1
  • Color
    Brown Clear Liquid
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    210°C/410 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215673612
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -21°C/-5 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    FP
  • UPC_NO
    089215673612
  • Viscosity
    103
  • Viscosity Index
    108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)