Motion
FP-150-L OIL DRUM

LUBRIPLATE LUBRICANTS CO
FP-150-L OIL DRUM

FP Series Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #01246932
MFR #FP-150-L OIL DRUM
Price$4,229.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FP-150-L OIL DRUM

FP Series Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #01246932
MFR #FP-150-L OIL DRUM

Mfr description
FP-150-L 55 GAL DRUM
  • NSF H1 Registered
  • Clean, safe, non-toxic lubrication
  • Water and steam resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,229.28/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Chains, conveyors, wire ropes, sight feed oilers
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Clean, safe, non-toxic lubrication •Water and steam resistant
  • Flammability
    Non-Flammable
  • Flash Point
    210°C/410 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215473618
  • NSF Rating
    H1
  • Pour Point
    -21°C/-5 °F
  • Product Types
    Mineral oil
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    FP
  • Type
    Lubricant
  • UPC_NO
    089215473618
  • Viscosity
    103
  • Viscosity Index
    108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)