Motion
MT4973708
MT4973708
MI ITEM #01247035
MFR #MT4973708
List Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973708
MI ITEM #01247035
MFR #MT4973708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.36/each for your price

Overview

Mfr description
73708 4151 NP TOOL BITS E5-C5

Specifications

  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
  • Tip Material
    Carbide
  • Material Grade
    C5
  • Shank Width
    5/16 in
  • Shank Height
    5/16 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    E-5
  • Overall Length
    2-1/4 in
  • Included Angle
    60.00 °
  • Series
    4151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text