Specifications
Dimensions
- Included Angle60.00 °
- Overall Length2-1/2 in
- Shank Height3/8 in
- Shank Width3/8 in
Details
- Cutting DirectionRight Hand
- Industry Standard NumberE-6
- Material GradeC2
- Series4151
- Tip MaterialCarbide
- Tool Bit Style CodeE
- Tool Bit TypeThreading
Overview
Mfr description
73712 4151 NP TOOL BITS E6-C2