Motion
MT4973718
MT4973718
Mi Item #01247064
MFR #MT4973718
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973718
Mi Item #01247064
MFR #MT4973718

Mfr description
73718 E-8 TOOL BIT GRADE C-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Included Angle
    60.00 °
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Industry Standard Number
    E-8
  • Material Grade
    C5
  • Series
    4151
  • Tip Material
    Carbide
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)