Overview
Mfr description
73722 E10 C2 CARB TIP TOOL BIT
Specifications
- Tool Bit Style CodeE
- Tool Bit TypeThreading
- Tip MaterialCarbide
- Material GradeC2
- Shank Width5/8 in
- Cutting DirectionRight Hand
- Industry Standard NumberE-10
- Included Angle60.00 °
- Series4151
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data