Motion
MT4973725
MT4973725
MI ITEM #01247085
MFR #MT4973725
List Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973725
MI ITEM #01247085
MFR #MT4973725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.06/each for your price

Overview

Mfr description
73725 4151 NP TOOL BITS E12-C2

Specifications

  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
  • Tip Material
    Carbide
  • Material Grade
    C2
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    E-12
  • Overall Length
    4-1/2 in
  • Included Angle
    60.00 °
  • Series
    4151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought