1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS CYLINDERS BY DANFOSS
5070-14
Eaton Vickers Spare Part Rod and Piston Seal -
MI ITEM #
01247229
MFR #
5070-14
Price
$20.92
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Cylinder Accessories and Parts
VICKERS CYLINDERS BY DANFOSS 5070-14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS CYLINDERS BY DANFOSS
5070-14
Eaton Vickers Spare Part Rod and Piston Seal -
MI ITEM #
01247229
MFR #
5070-14
Mfr description
50-70-14 PACKING
Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.92
/each
Add to Cart
Specifications
Dimensions
Height
1.130 in
Length
0.250 in
Outside Diameter
1.125 in
Width
1.130 in
Details
Application
Rod And Piston Seal Spare Part
Replacement Part Type
Seal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items