Motion
SM-77-5-B
Spare Part Rod and Piston Seal
MI ITEM #01247255
MFR #SM-77-5-B
Your Price$75.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
MI ITEM #01247255
MFR #SM-77-5-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.00/each(List $86.26)

Overview

Mfr description
SM-77-5B SEAL ADAPTER
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod and Piston Seals
  • Application
    Rod and piston seal spare part
  • Inside Diameter
    1.253 in
  • Item Type
    Component
  • Height
    1.750 in
  • Material
    Bronze
  • Outside Diameter
    1.748 in
  • Product Height
    1.75 in
  • Product Width
    1.75 in
  • Thickness
    0.144 in
  • Replacement Part Type
    Component
  • Width
    1.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text