Motion
SM-81-6A
Rod Bearing/Cartridges
MI ITEM #01247258
MFR #SM-81-6A
List Price$481.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Bearing/Cartridges
MI ITEM #01247258
MFR #SM-81-6A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.37/each for your price

Overview

Mfr description
SM-81-6A BRG
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod Bearings/Cartridges
  • Height
    2.050 in
  • Overall Diameter
    2.054 in
  • Length
    0.870 in
  • Package Contents
    Packing Nut
  • Product Height
    2.05 in
  • Product Length
    0.87 in
  • Product Width
    2.05 in
  • Rod Diameter
    1.25 in
  • Width
    2.050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text