Motion
5120-50
Spare Part Rod and Piston Seal
MI ITEM #01247354
MFR #5120-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
MI ITEM #01247354
MFR #5120-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5120-50 TJ SEAL
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod and Piston Seals
  • Application
    Rod and piston seal spare part
  • Item Type
    Seal
  • Height
    5.000 in
  • Length
    5.000 in
  • Product Height
    5.00 in
  • Product Length
    5.00 in
  • Product Width
    0.28 in
  • Replacement Part Type
    Seal
  • Width
    0.280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text