Motion
TA81D0004
Vickers Rod Bearing/Cartridges
MI ITEM #01247359
MFR #TA81D0004
Your Price$197.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Rod Bearing/Cartridges
MI ITEM #01247359
MFR #TA81D0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.29/each(List $236.75)

Overview

Mfr description
TA81D0004 ROD BRG
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod Bearings/Cartridges
  • Height
    1.500 in
  • Overall Diameter
    1.5 in
  • Length
    0.760 in
  • Package Contents
    Bearing - rod
  • Product Height
    1.50 in
  • Product Length
    0.76 in
  • Product Width
    1.50 in
  • Width
    1.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text