Motion
FMO-45 DRUM
FMO Series Gear Oil - 55 gal, Drum, 100 ISO, 30 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01247448
MFR #FMO-45 DRUM
Your Price$4,561.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO Series Gear Oil - 55 gal, Drum, 100 ISO, 30 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01247448
MFR #FMO-45 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,561.27/each(List $5,535.56)

Overview

Mfr description
L0737-062 OIL FG FMO45 DRUM
  • NSF H1 Registered
  • NSF 3H Registered
  • Made from the highest quality USP mineral oils

Specifications

  • ISO Grade
    100
  • Application
    Food processing applications
  • SAE Grade
    30
  • Base Type
    USP White Mineral
  • Composition
    USP White, Mineral Based Oil
  • Food Grade
    Yes
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Drum
  • Viscosity
    10
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Rust
  • Pour Point
    -24°C/-11.2 °F
  • Certification
    NSF 3H, NSF H1
  • Manufacturer Upc Number
    089215473717
  • UPC_NO
    089215473717
  • Weight
    445.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    175°C/347 °F
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text