Motion
FMO-200 DRUM
FMO Series Gear Oil - 16 gal, Keg, 46 ISO, 10 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01247596
MFR #FMO-200 DRUM
Price$1,167.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO Series Gear Oil - 16 gal, Keg, 46 ISO, 10 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01247596
MFR #FMO-200 DRUM

Mfr description
L0739-061 OIL FG FMO200 1/4DRUM
  • NSF H1 Registered
  • NSF 3H Registered
  • Made from the highest quality USP mineral oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,167.22/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    46
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    1
  • Application
    Food processing applications
  • Base Type
    USP White Mineral
  • Certification
    NSF 3H, NSF H1, USP
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Keg
  • Flash Point
    207°C/405 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215473908
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215473908
  • Viscosity
    41
  • Viscosity Index
    105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)