Motion
8482-000
Hydraulic Motor Replacement Part -
Mi Item #01247617
MFR #8482-000
Price$1,756.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01247617
MFR #8482-000

Mfr description
8482-000 SHAFT
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,756.09/each

Specifications

Dimensions

  • Overall Height
    2.75 in
  • Overall Length
    9.12 in
  • Overall Width
    2.75 in
  • Weight
    9.92 lbs

Details

  • Replacement Part Type
    Shaft
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)