Motion
6167-000
Hydraulic Motor Replacement Part -
Mi Item #01247623
MFR #6167-000
Price$475.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01247623
MFR #6167-000

Mfr description
6167 DRIVE OUTPUT
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.72/each

Specifications

Dimensions

  • Overall Height
    1.70 in
  • Overall Length
    7.41 in
  • Overall Width
    1.70 in
  • Weight
    55.73 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Drive
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)