Motion
6175-000
Hydraulic Motor Replacement Part -
MI ITEM #01247947
MFR #6175-000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01247947
MFR #6175-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6175 SPACER FRONT BEARING
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Spacer Front Bearing
  • Overall Height
    3.49 in
  • Overall Length
    0.29 in
  • Overall Width
    3.49 in
  • Series
    10000 Series
  • Weight
    2.50 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text