Motion
EK71EA00-KS6-K32

BOSTON GEAR
EK71EA00-KS6-K32

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, 3/8 in
Mi Item #01247967
MFR #EK71EA00-KS6-K32
Price$1,323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EK71EA00-KS6-K32

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, 3/8 in
Mi Item #01247967
MFR #EK71EA00-KS6-K32

Mfr description
EK71EA00-KS6-K32 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.40/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)