Motion
8483-000
Hydraulic Motor Replacement Part -
MI ITEM #01248027
MFR #8483-000
Price$1,763.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248027
MFR #8483-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,763.61/each

Specifications

Dimensions

  • Overall Height
    2.75 in
  • Overall Length
    10.00 in
  • Overall Width
    2.75 in

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Shaft
  • Series
    10000 Series

Overview

Mfr description
8483 SHAFT OUTPUT (OLD# 6199)
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought