Motion
22000-001
Hydraulic Motor Replacement Part -
Mi Item #01248091
MFR #22000-001
Price$154.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248091
MFR #22000-001

Mfr description
22000-001 2-BOLT FLG
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.88/each

Specifications

Dimensions

  • Overall Height
    4.18 in
  • Overall Length
    0.71 in
  • Overall Width
    5.10 in
  • Weight
    30.23 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Bolt
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)