Motion
22000-002
Hydraulic Motor Replacement Part - Flange
Mi Item #01248098
MFR #22000-002
Price$127.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part - Flange
Mi Item #01248098
MFR #22000-002

Mfr description
22000-002 FLANGE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.37/each

Specifications

Dimensions

  • Overall Height
    3.25 in
  • Overall Length
    0.71 in
  • Overall Width
    3.25 in
  • Weight
    18.80 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Flange
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)