Overview
Mfr description
22000-5 FLG MAGNETO
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeFlange
- SeriesNone
- Overall Height4.00 in
- Overall Length0.71 in
- Overall Width5.14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data