Motion
22002-000
Hydraulic Motor Replacement Part -
Mi Item #01248119
MFR #22002-000
Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248119
MFR #22002-000

Mfr description
22002-000 BACKUP WASHER
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.81/each

Specifications

Dimensions

  • Overall Height
    1.44 in
  • Overall Length
    0.01 in
  • Overall Width
    1.44 in
  • Weight
    0.06 oz

Details

  • Replacement Part Type
    Back-Up Washer
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)