Motion
FMO-350 DRUM
FMO Series Gear Oil - 55 gal, Drum, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01248123
MFR #FMO-350 DRUM
Price$3,523.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO Series Gear Oil - 55 gal, Drum, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01248123
MFR #FMO-350 DRUM

Mfr description
L0741-062 OIL FG FMO350 DRUM
  • NSF H1 Registered
  • NSF 3H Registered
  • Made from the highest quality USP mineral oils
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,523.36/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    2
  • Application
    Food processing applications
  • Base Type
    USP White Mineral
  • Certification
    NSF 3H, NSF H1, USP
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Drum
  • Flash Point
    224°C/435 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215474110
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -23°C/-10 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215474110
  • Viscosity
    68
  • Viscosity Index
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)