Motion
22026-000
Hydraulic Motor Replacement Part -
MI ITEM #01248142
MFR #22026-000
List Price$107.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248142
MFR #22026-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.29/each for your price

Overview

Mfr description
22026-000 WEAR PLATE
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Wear Plate
  • Overall Height
    3.70 in
  • Overall Length
    0.83 in
  • Overall Width
    3.70 in
  • Series
    2000 Series
  • Weight
    70.55 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text