Motion
201837-003
Hydraulic Motor Replacement Part -
Mi Item #01248180
MFR #201837-003
Price$1,421.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248180
MFR #201837-003

Mfr description
201837-003 1-1/2" SPLINED SHAFT
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,421.35/each

Specifications

Dimensions

  • Overall Height
    1.75 in
  • Overall Length
    5.85 in
  • Overall Width
    1.75 in
  • Weight
    17.42 lbs

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Shaft
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)