Overview
Mfr description
250001-41 O-RING SEAL
- Available in multiple sizes
Specifications
- Replacement Part TypeO-Ring Seal
- For Use WithEaton 227 Series Power Steerings
- Overall Height3.06 in
- Overall Length0.07 in
- Overall Width3.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data