Overview
Mfr description
22801-10 GEROLER
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeGeroler
- Overall Height2.20 in
- Overall Length3.34 in
- Overall Width2.20 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data