Motion
14535-004
Hydraulic Motor Replacement Part -
MI ITEM #01248267
MFR #14535-004
Your Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248267
MFR #14535-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.27/each(List $18.71)

Overview

Mfr description
14535-4 KEY
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Shaft key
  • Maximum RPM-Continuous
    987 rpm
  • Overall Height
    0.19 in
  • Overall Length
    0.75 in
  • Overall Width
    0.19 in
  • Manufacturer Catalog
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text