Motion
FMO-500 1GAL JUG

LUBRIPLATE LUBRICANTS CO
FMO-500 1GAL JUG

FMO Series Gear Oil - 1 gal, Jug, 100 ISO, 30 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01248376
MFR #FMO-500 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-500 1GAL JUG

FMO Series Gear Oil - 1 gal, Jug, 100 ISO, 30 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01248376
MFR #FMO-500 1GAL JUG

Mfr description
L0742-057 OIL FG FMO500 1GAL JUG
  • NSF H1 Registered
  • NSF 3H Registered
  • Made from the highest quality USP mineral oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    100
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    3
  • Application
    Food processing applications
  • Base Type
    USP White Mineral
  • Certification
    NSF 3H, NSF H1, USP
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Jug
  • Flash Point
    266°C/510 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215674213
  • Oil Type
    Gear Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215674213
  • Viscosity
    109
  • Viscosity Index
    101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)