Motion
23171-002
Hydraulic Motor Replacement Part -
Mi Item #01248389
MFR #23171-002
Price$271.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248389
MFR #23171-002

Mfr description
23171-2 MOUNTING FLANGE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.27/each

Specifications

Dimensions

  • Overall Height
    4.66 in
  • Overall Length
    1.26 in
  • Overall Width
    4.66 in
  • Weight
    70.55 oz

Details

  • For Use With
    Eaton 4000 Series Motors
  • Replacement Part Type
    Mounting Flange
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)