Motion
23171-001
Hydraulic Motor Replacement Part -
MI ITEM #01248392
MFR #23171-001
List Price$345.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248392
MFR #23171-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.47/each for your price

Overview

Mfr description
23171-1 MOUNTING FLANGE
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Mounting Flange
  • Overall Height
    4.92 in
  • Overall Length
    1.28 in
  • Overall Width
    4.92 in
  • Series
    4000 Series
  • Weight
    48.33 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text